Beli air flow measurement di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BenGas Oval Gear Flow Meter (Meter Aliran)
    Mulai

    Rp8.599.900

    BenGas Oval Gear Flow Meter (Meter Aliran)
    atribut:
    • Body Material: Aluminium
    • Accuracy: +/- 0,5 %
    • Media: Diesel/gasoline/kerosene
  2. KOFLOC Compact Size Flow Meter (Meter Aliran)
    Mulai

    Rp3.599.900

    KOFLOC Compact Size Flow Meter (Meter Aliran)
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
  3. BenGas Mechanical Flow Meter (Meter Aliran)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp2.699.900

    BenGas Mechanical Flow Meter (Meter Aliran)
    atribut:
    • Accuracy (%): +/- 1
    • Media: Diesel/gasoline/kerosene
  4. Wipro Flow Meter 4 Digit (Meter Aliran)
    Mulai

    Rp1.399.900

    Wipro Flow Meter 4 Digit (Meter Aliran)
    atribut:
    • Color: Black
    • Minimum Work Pressure (MPa): 0.35
    • Inlet & Outlet (inch): 1.5
    • Type: NPT
    • Flow Rate (L/minute): 20-150
  5. SMC Digital Flow Sensor for Water
    Mulai

    Rp9.599.900

    SMC Digital Flow Sensor for Water
    atribut:
    • Thread Type: Rc
    • Lead Wire: Lead Wire With M12 Connector (3 m)
  6. Yamato Flow Meter (Meter Aliran)
    Mulai

    Rp2.199.900

    Yamato Flow Meter (Meter Aliran)
    Deskripsi:
    -Scale is easy to see and easy to handle.-OUT type flowmeter. -For pressure regulator, piping installation.
    atribut:
    • Port Connection: 3/4-16UNF Flange Nut
    • Outlet Connection: φ8 Hose Mouth (M12 x 1 flange nut)
    • Precision: Full Scale ±5%
    • Purpose of Use: For pressure regulator, piping installation.
  7. JTC Clock Flow Meter (Pengukur Aliran Cairan)
    Mulai

    Rp4.899.900

    JTC Clock Flow Meter (Pengukur Aliran Cairan)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. BenGas Positive Displacement Flowmeter
    Mulai

    Rp92.999.900

    BenGas Positive Displacement Flowmeter
    atribut:
    • Accuracy: +/- 0,2 %
    • Media: Diesel/gasoline/kerosene
  9. Yamato Flow Meter (Meter Aliran)
    Mulai

    Rp1.999.900

    Yamato Flow Meter (Meter Aliran)
    Deskripsi:
    -Scale is easy to see and easy to handle.-OUT type flowmeter. -For pressure regulator, piping installation.
    atribut:
    • Precision: Full Scale ±5%
    • Maximum Working Pressure: 0.99MPa (conversion is necessary if it is different from working pressure)
    • Outlet Connection: φ8 Hose Mouth (M12x1 flange nut)
  10. SMC Digital Flow Sensor for Air
    Mulai

    Rp5.899.900

    SMC Digital Flow Sensor for Air
    atribut:
    • Port Size: 3/8
    • Lead Wire: Lead Wire With M12 Connector (3 m)
    • Flow Rate Range (L/minute): 20 to 200
    • Option: None
  11. Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Deskripsi:
    A compact and lightweight resin flow meter for air (AIR) / nitrogen gas (N2).
    atribut:
    • Withstand Voltage (MPa): 0.7
    • Maximum Operating Temperature (°C): 65
  12. AS ONE Liquid Flow Meter (Meter Aliran)
    Mulai

    Rp2.299.900

    AS ONE Liquid Flow Meter (Meter Aliran)
    Deskripsi:
    A buoy type flowmeter made of polycarbonate with excellent visibility and durability.It is a design with little protrusion of the surface when installing.A flow control valve is attached.
  13. Yamato Flow Meter (Meter Aliran)
    Mulai

    Rp1.699.900

    Yamato Flow Meter (Meter Aliran)
    Deskripsi:
    - Scale is easy to see and easy to handle.- OUT type flowmeter. - For pressure regulator, piping installation.
    atribut:
    • Precision: Full Scale ±5%
    • Maximum Working Pressure (MPa): 0.99 (conversion is necessary if it is different from working pressure)
    • Outlet Connection: φ8 Hose Mouth (M12x1 flange nut)
Daftar Harga air flow measurement Terbaru October 2026
JTC Flow Meter Digital (Meter Aliran)Rp6.299.900
BenGas Oval Gear Flow Meter (Meter Aliran)Rp8.599.900
KOFLOC Compact Size Flow Meter (Meter Aliran)Rp3.599.900
Onda Water Meter Brass (Meteran Air)Rp609.900
BenGas Mechanical Flow Meter (Meter Aliran)Rp2.699.900
Wipro Flow Meter 4 Digit (Meter Aliran)Rp1.399.900
SMC Digital Flow Sensor for WaterRp9.599.900
NITTO KOHKI Quick Connect Coupling Cupla Flow Meter (Kopler)Rp999.900
Yamato Flow Meter (Meter Aliran)Rp2.199.900
JTC Clock Flow Meter (Pengukur Aliran Cairan)Rp4.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)